Knit Gloves, Back: White, Large, 12 PK
Mfr # 8010
Zoro # G1207766
product price: $15.85
/pk 12, $1.32/eaKey Features
Color
Back: White
Thumb Style
Straight
Glove Style
Reversible
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010
Zoro #
G1207766
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Item
Knit Gloves
Color
Back: White
Thumb Style
Straight
Glove Style
Reversible
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Glove Materials
Cotton polyester blend
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.