Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Back: White, Large, 12 PK

  • Mfr # 9018CDPCR

  • Zoro # G1205541


product price: $25.29
/pk 12, $2.11/ea

Key Features

Glove Style
Clute
Thumb Style
Straight
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018CDPCR
Zoro #
G1205541
UPC #
30451431369951
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Knit Gloves
Color
Back: White
Glove Style
Clute
Thumb Style
Straight
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.