Knit Gloves, Black, L, 12 PK
Mfr # 9506LB
Zoro # G3602000
product price: $9.99
/pk 12, $0.83/eaKey Features
Glove Size
L
Color
Black
Features
Standard Finger; Hemmed
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9506LB
Zoro #
G3602000
UPC #
-
Country of Origin
Mexico
Dimensions
Glove Size
L
Details
Item
Knit Gloves
Color
Black
Features
Standard Finger; Hemmed
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton Polyester Blend
Cuff Style
Knit Wrist
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.