Knit Gloves, Blue, L, 12 PK
Mfr # 9650LMB
Zoro # G3602420
product price: $9.59
/pk 12, $0.80/eaKey Features
Glove Size
L
Color
Blue
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Coverage
Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9650LMB
Zoro #
G3602420
UPC #
-
Country of Origin
Mexico
Dimensions
Glove Size
L
Details
Item
Knit Gloves
Color
Blue
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Coverage
Palm
Glove Materials
Cotton Polyester Blend
Cuff Style
Knit Wrist
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.