Knit Gloves, Blue/Gray, 12 PK

  • Mfr # MCR 96731XL

  • Zoro # G5766008


product price: $42.15
/pk 12, $3.51/ea

Key Features

Color
Blue/Gray
Glove Style
Work
Fabric Weight
0.085 lbs
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR 96731XL
Zoro #
G5766008
UPC #
045143903146
Country of Origin
China

Details

Item
Knit Gloves
Color
Blue/Gray
Glove Style
Work
Fabric Weight
0.085 lbs
ANSI/ISEA Abrasion Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.