Knit Gloves, Blue/Gray, 2 PK
Mfr # 96731M
Zoro # G4432130
product price: $3.86
/pk 2, $1.93/eaSold in multiples of 2 for $7.72
Key Features
Color
Blue/Gray
Fabric Weight
1.396 lbs
Glove Style
Work
ANSI/ISEA Abrasion Level
Not Rated
Glove Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96731M
Zoro #
G4432130
UPC #
045143903122
Country of Origin
China
Dimensions
Glove Size
Medium
Details
Item
Knit Gloves
Color
Blue/Gray
Fabric Weight
1.396 lbs
Glove Style
Work
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.