Knit Gloves, Canvas, Cotton, Knit, Beige, Red, S, 12 PK

  • Mfr # 9018CS

  • Zoro # G8261805


product price: $29.99
/pk 12, $2.50/ea

Key Features

Color
Beige, Red
Glove Materials
Canvas, Cotton
Cuff Style
Knit
Standards
ANSI/ISEA 105:2016, ASTM F1060-18
Glove Coating Material
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018CS
Zoro #
G8261805
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Size
S ( 7 )
Size- Numeric
7
Size (Numeric)
7

Details

Item
Knit Gloves
Color
Beige, Red
Glove Materials
Canvas, Cotton
Cuff Style
Knit
Standards
ANSI/ISEA 105:2016, ASTM F1060-18
Glove Coating Material
Uncoated
Fabric Weight
18 oz
Glove Construction
Cut and Sewn
Series
9018C
Glove Features
Straight Thumb Style, Standard Finger Style
Brand and Series
MCR Safety 9018C
Glove Hand Style
Left and Right
Latex-Free
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
4
Knit Material
Cotton
Silicone-Free
No
ANSI/ISEA Abrasion Level
Not Rated
Double-Dipped
No
Maximum Temperature
500 Degrees F
Includes Reinforced Thumb Crotch
No
Coating Type
Uncoated
Knit Material Color
Beige
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F1060-18, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.