Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Canvas, None Uncoated, High Vis Green, L, 12 PK

  • Mfr # 9018CDG

  • Zoro # G3105490


product price: $28.79
/pk 12, $2.40/ea

Key Features

Glove Size
L
Color
High Vis Green
Glove Materials
Canvas
Glove Coating Coverage
Uncoated
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018CDG
Zoro #
G3105490
UPC #
045143901876
Country of Origin
Multiple

Dimensions

Glove Size
L
Length
10"
Glove Length
10 in
Thickness
Not Available

Details

Item
Knit Gloves
Color
High Vis Green
Glove Materials
Canvas
Glove Coating Coverage
Uncoated
Glove Cut
Clute
Fabric Weight
18 oz
Finger Style
Full Finger
Glove Lining Material
Cotton
Glove Coating Finish
None
Thumb Style
Straight
Glove Coating Material
Uncoated
Lining
Unlined
Glove Style
Canvas
Application
Bakeries, Carpentry, Landscaping, Oil and Gas Industry, Stamping
Features
Standard Finger; HI VIS
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Cotton
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.