Knit Gloves, Canvas, None Uncoated, Off-White, L, 12 PK
Mfr # 8100A
Zoro # G3312569
product price: $13.39
/pk 12, $1.12/eaKey Features
Glove Size
L
Glove Materials
Canvas
Glove Coating Coverage
Uncoated
Length
10"
Glove Coating Material
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8100A
Zoro #
G3312569
UPC #
045143810086
Country of Origin
Multiple
Dimensions
Glove Size
L
Length
10"
Glove Length
10 in
Thickness
Not Available
Details
Item
Knit Gloves
Color
Off-White
Glove Materials
Canvas
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Glove Style
Canvas
Thumb Style
Wing
Application
Agriculture, Carpentry, Farming, Landscaping, Material Handling
Fabric Weight
8 oz
Finger Style
Full Finger
Glove Coating Finish
None
Glove Cut
Clute
Lining
Unlined
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.