Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton, Dotted Palm, White/Black, S, 12 PK

  • Mfr # 9506SD1

  • Zoro # G3303076


product price: $18.15
/pk 12, $1.51/ea

Key Features

Glove Size
S
Color
White/Black
Glove Materials
Cotton
Glove Coating Coverage
Palm
Length
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9506SD1
Zoro #
G3303076
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
S
Length
8 3/4 in
Glove Length
8 3/4 in
Thickness
7 ga

Details

Item
Knit Gloves
Color
White/Black
Glove Materials
Cotton
Glove Coating Coverage
Palm
Glove Coating Finish
Dotted
Glove Coating Material
PVC
Fabric Weight
Regular
Application
Agriculture, Carpentry, Construction, Landscaping
Glove Style
Knit
Thumb Style
Straight
Glove Lining Material
Cotton
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Cover
Palm
Silicone-Free
No
Palm Coating Material
PVC
Glove Liner Material
Cotton

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.