Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton, None Uncoated, Black, S, 12 PK

  • Mfr # 9610SB

  • Zoro # G3601757


product price: $6.85
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.70

Key Features

Color
Black
Glove Materials
Cotton
Glove Coating Coverage
Uncoated
Length
8 1/2 in
Standards
FDA Compliant Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9610SB
Zoro #
G3601757
UPC #
30451431643945
Country of Origin
Mexico

Dimensions

Glove Size
S
Length
8 1/2 in
Glove Length
8 in
Size
S
Size- Alpha
S
Thickness
10 ga

Details

Item
Knit Gloves
Color
Black
Glove Materials
Cotton
Glove Coating Coverage
Uncoated
Standards
FDA Compliant Materials
Glove Style
Knit
Finger Style
Full Finger
Application
Agriculture, Carpentry, Construction, Landscaping
Glove Coating Material
Uncoated
Glove Coating Finish
None
Material
Cotton
Cuff
Knit Wrist
Thumb Style
Straight
Gauge
10
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Materials, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.