
Knit Gloves, Cotton Polyester Blend, Dotted Full, Powder Pink, S, 12 PK
Mfr # 9614PS
Zoro # G3303295
product price: $11.55
/pk 12, $0.96/eaKey Features
Glove Size
S
Color
Powder Pink
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Full
Length
8 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9614PS
Zoro #
G3303295
UPC #
-
Country of Origin
Mexico
Dimensions
Glove Size
S
Length
8 3/4 in
Glove Length
8 3/4 in
Thickness
13 ga
Details
Item
Knit Gloves
Color
Powder Pink
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Full
Application
Automotive, Landscaping, Material Handling, Warehousing
Glove Coating Finish
Dotted
Glove Style
Knit
Thumb Style
Straight
Finger Style
Full Finger
Glove Coating Material
PVC
Fabric Weight
Regular
Glove Coating Cover
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Palm Coating Material
PVC
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Full, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.