Zoro Homepage

Knit Gloves, Cotton Polyester Blend, Dotted Palm, White, M, 12 PK

  • Mfr # 9650MM

  • Zoro # G3602247


product price: $10.15
/pk 12, $0.85/ea

Key Features

Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Palm
Length
9 in
Glove Style
Knit
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650MM
Zoro #
G3602247
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
M
Length
9 in
Glove Length
9 in
Thickness
7 ga

Details

Item
Knit Gloves
Color
White
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Palm
Glove Style
Knit
Glove Coating Finish
Dotted
Finger Style
Full Finger
Glove Coating Material
PVC
Fabric Weight
Regular
Application
Thumb Style
Straight
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Cover
Palm
Silicone-Free
No
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.