Zoro Homepage

Knit Gloves, Cut Level A5 , Nitrile , Smooth , L 1 PR

  • Mfr # 92785NFL

  • Zoro # G816004107


product price: $9.79
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92785NFL
Zoro #
G816004107
UPC #
045143889693
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
92785NF
Cuff Style
Knit
Glove Materials
Yarn
Glove Construction
Knitted
Latex-Free
No
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Green
Touchscreen Compatible
Yes
Glove Lining Material
Unlined
Glove Hand Style
Left and Right
Palm Type
Coated
Glove Coating Color
Black
Finger Coverage
Full Finger
Double-Dipped
No
ANSI/ISEA Puncture Level
3
Hand Protection Style
Glove
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Glove Features
Dexterity, High-Visibility, Reinforced Thumb Crotch
Hem Style
Finished
Reversible
No
EN 388 Rating
4XXXXX
Fabric Weight
18 g
Lint-Free
No
Includes Finger Fourchettes
No
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4XXXXX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.