Zoro Homepage

Knit Gloves, Cut Level A5 , Nitrile , Smooth , M 1 PR

  • Mfr # 92785NFM

  • Zoro # G915822336


product price: $9.79
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92785NFM
Zoro #
G915822336
UPC #
045143889709
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
92785NF
Cuff Style
Knit
Glove Materials
Yarn
Glove Construction
Knitted
Touchscreen Compatible
Yes
Double-Dipped
No
Silicone-Free
No
Glove Lining Material
Unlined
Latex-Free
No
Hand Protection Style
Glove
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Knit Material Color
Green
Glove Features
Dexterity, High-Visibility, Reinforced Thumb Crotch
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Reversible
No
EN 388 Rating
4XXXXX
Fabric Weight
18 g
Lint-Free
No
Includes Finger Fourchettes
No
Hem Style
Finished
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4XXXXX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.