Zoro Homepage

Knit Gloves, Dotted Palm, Extended

  • Mfr # 9399GXS

  • Zoro # G015699814


product price: $15.89
/ea

Key Features

Glove Coating Coverage
Palm
Cuff Style
Extended
Standards
ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
Size- Numeric
6
Task and Chore Glove Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9399GXS
Zoro #
G015699814
UPC #
-
Country of Origin
Mexico

Dimensions

Size- Numeric
6
Thickness
7 ga
Size- Alpha
XS
Glove Length
23 in
Glove Size
X - Small

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Extended
Standards
ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
Task and Chore Glove Style
Knit
Sold As
Individual
Glove Construction
Knitted
Glove Hand Style
Ambidextrous
Knit Material
7ga Dupont Kevlar, Stainless Steel
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A7
Glove Coating Finish
Dotted
Glove Coating Material
PVC
Palm Type
Coated
Glove Features
Breathable
Series
9399G
ANSI/ISEA Abrasion Level
0
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Pairs per Package
12
Hem Style
Finished
Glove Coating Color
Blue
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
Electrostatic Properties
Insulative
Minimum Temperature
0 Degrees F
Insulated
No
Lint-Free
No
EN 388 Rating
Not Rated
Latex-Free
No
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
0
Glove Insulation Material
Dupont Kevlar
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material 7ga Dupont Kevlar, Stainless Steel, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 0, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Dupont Kevlar, Leather Palm Material Not Applicable, EN 388 Rating Not Rated, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.