Zoro Homepage

Knit Gloves, Gray, L, 12 PK

  • Mfr # 9507L

  • Zoro # G3601775


product price: $8.85
/pk 12, $0.74/ea

Key Features

Glove Size
L
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9507L
Zoro #
G3601775
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L

Details

Item
Knit Gloves
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Glove Materials
Cotton Polyester Blend

Description

String Knit Work Gloves
7 Gauge Heavy Weight
Gray 70% Cotton and 30% Polyester
Hemmed Cuff
Multipurpose cotton polyester strings knit work gloves


Our multi-purpose string knit gloves come in
various blends and weights. Economy, regular, and
heavy weight gauge offerings are available. These
gloves are suitable for general hand protection in
light duty applications. The 9507L
features a heavy weight 7 gauge gray
70% cotton / 30% polyester blend that is excellent
for laundering and hiding dirt. If you are looking for the best string knit glove options, look no further than MCR Safety!


• 7 Gauge Heavy Weight Gray
• 70% Cotton / 30% Polyester
• Color coded hem to identify sizes
• Made with FDA accepted materials
• Reversible pattern
• Formerly known as Memphis Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.