Zoro Homepage

Knit Gloves, Knit, Beige, 12 PK

  • Mfr # 9400KM

  • Zoro # G3255275


product price: $12.89
/pk 12, $1.07/ea

Key Features

Cuff Style
Knit
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
4
Series
9400K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400KM
Zoro #
G3255275
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L ( 9 )
Glove Size
L
Glove Length
9.75 in
Glove Length Style
Standard
Thickness
7 ga
Size- Numeric
9
Size (Numeric)
9

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.