Knit Gloves, Knit Wrist, natural, S, 12 PK
Mfr # 8002I
Zoro # G3271530
product price: $9.40
/pk 12, $0.78/eaKey Features
Glove Size
S
Color
natural
Length
9-1/4"
Cuff Style
Knit Wrist
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8002I
Zoro #
G3271530
UPC #
30451438002929
Country of Origin
China
Dimensions
Glove Size
S
Length
9-1/4"
Size
S
Details
Item
Knit Gloves
Color
natural
Cuff Style
Knit Wrist
Gender
Women's
Material
Cotton
Features
Reversible Pattern; Knit Wrist
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton / Poly Blend
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.