Knit Gloves, L 12 PK
Mfr # 127-3601L
Zoro # G5008501
product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
Key Features
Glove Size
L
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127-3601L
Zoro #
G5008501
UPC #
045143360130
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Supple leather gloves contain natural lanolin for an extra-soft feel. Excellent tensile strength and tactile sensitivity. Gloves have exceptional durability. Shirred elastic back for comfort and easy fit.
- • Supple leather with lanolin.
- • Exceptional durability.
- • Great softness.
- • Excellent tensile strength.
- • Shirred elastic back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.