
Knit Gloves, L, 12 PK
Mfr # 9600L
Zoro # G3601599
product price: $6.39
/pk 12, $0.53/eaSold in multiples of 2 for $12.78
Key Features
Glove Size
L
Size
L
Size- Alpha
L
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9600L
Zoro #
G3601599
UPC #
30451439600339
Country of Origin
Mexico
Dimensions
Glove Size
L
Size
L
Size- Alpha
L
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Glove Materials
Cotton Polyester Blend
Color
White
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.