Knit Gloves, L, 12 PK
Mfr # 9633LM
Zoro # G3303259
product price: $12.89
/pk 12, $1.07/eaKey Features
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
White
Cuff Style
Knit Wrist
Glove Materials
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9633LM
Zoro #
G3303259
UPC #
-
Country of Origin
Mexico
Dimensions
Glove Size
L
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
White
Cuff Style
Knit Wrist
Glove Materials
Nylon
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.