Zoro Homepage

Knit Gloves, M, 12 PK

  • Mfr # 9638MM

  • Zoro # G3601501


product price: $4.95
/pk 12, $0.41/ea
Sold in multiples of 2 for $9.90

Key Features

Glove Size
M
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9638MM
Zoro #
G3601501
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
M

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.