Knit Gloves, Nylon, None Uncoated, White, S, 12 PK
Mfr # 9633SM
Zoro # G3303268
product price: $13.39
/pk 12, $1.12/eaKey Features
Glove Size
S
Color
White
Glove Materials
Nylon
Glove Coating Coverage
Uncoated
Length
8 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9633SM
Zoro #
G3303268
UPC #
30451439633863
Country of Origin
Mexico
Dimensions
Glove Size
S
Length
8 1/4 in
Glove Length
8 1/4 in
Thickness
13 ga
Details
Item
Knit Gloves
Color
White
Glove Materials
Nylon
Glove Coating Coverage
Uncoated
Standards
FDA Compliant Material
Glove Lining Material
Nylon
Thumb Style
Straight
Glove Coating Material
Uncoated
Finger Style
Full Finger
Glove Style
Knit
Glove Coating Finish
None
Application
Agriculture, Automotive, Carpentry, Construction, Landscaping, Janitorial, Warehousing
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Nylon
Cuff Style
Knit Wrist
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.