Knit Gloves, Nylon, Sandy Palm, Knit, Black/Gray, XL, 12 PK

  • Mfr # 967315XL

  • Zoro # G8084965


product price:  $51.25
/pk 12, $4.27/ea

Key Features

Color
Black/Gray
Glove Materials
Nylon
Glove Coating Coverage
Palm
Length
9 1/2 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
967315XL
Zoro #
G8084965
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Length
9 1/2 in
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
10

Details

Item
Knit Gloves
Color
Black/Gray
Glove Materials
Nylon
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Liner Material
Unlined
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
Glove Durability
Mediumweight
Glove Coating Finish
Sandy
Glove Coating Material
Foam Nitrile
Glove Coating Color
Black
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Knit Material
Nylon
Knit Material Color
Gray
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Minimum Temperature
Not Rated
Double-Dipped
No
Latex-Free
No
Glove Coating Cover
Palm
Coating Type
Dipped

Description

Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.