Knit Gloves, Nylon, Sandy Palm, Knit, Black/Gray/White, XS, 12 PK

  • Mfr # 96715XS

  • Zoro # G8084098


product price:  $43.25
/pk 12, $3.60/ea

Key Features

Color
Black/Gray/White
Glove Materials
Nylon
Glove Coating Coverage
Palm
Length
9 1/2 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96715XS
Zoro #
G8084098
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Length
9 1/2 in
Glove Length
9.5 in
Thickness
15 ga
Size- Numeric
6

Details

Item
Knit Gloves
Color
Black/Gray/White
Glove Materials
Nylon
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Coating Color
Black
Glove Lining Material
Unlined
Glove Coating Finish
Sandy
Glove Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Level
3
Glove Durability
Mediumweight
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Liner Material
Unlined
Coating Type
Dipped
Silicone-Free
No
Knit Material Color
Gray
Touchscreen Compatible
Yes
Knit Material
Nylon
Double-Dipped
No
Minimum Temperature
Not Rated
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Glove Coating Cover
Palm

Description

Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.