Knit Gloves, Nylon, Smooth Palm, Knit, Black/Gray, 2XL, 12 PK

  • Mfr # 96695XXL

  • Zoro # G8085656


product price:  $22.35
/pk 12, $1.86/ea

Key Features

Color
Black/Gray
Glove Materials
Nylon
Glove Coating Coverage
Palm
Length
9 1/2 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96695XXL
Zoro #
G8085656
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Length
9 1/2 in
Glove Length
9.5 in
Thickness
15 ga
Size- Numeric
11

Details

Item
Knit Gloves
Color
Black/Gray
Glove Materials
Nylon
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Lining Material
Unlined
Glove Durability
Mediumweight
Glove Construction
Seamless Knit
Glove Coating Material
Polyurethane
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Coating Color
Gray
Glove Coating Finish
Smooth
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Double-Dipped
No
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Glove Coating Cover
Palm
Touchscreen Compatible
No
Knit Material
Nylon
Knit Material Color
Black
Minimum Temperature
Not Rated
Standards
ANSI/ISEA Abrasion Level 3

Description

Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.