Knit Gloves, Nylon, Smooth Palm, Knit, Black/Gray, XS, 12 PK

  • Mfr # 96695XS

  • Zoro # G8083626


product price:  $22.35
/pk 12, $1.86/ea

Key Features

Color
Black/Gray
Glove Materials
Nylon
Glove Coating Coverage
Palm
Length
9 1/2 in
Cuff Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96695XS
Zoro #
G8083626
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Length
9 1/2 in
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
6

Details

Item
Knit Gloves
Color
Black/Gray
Glove Materials
Nylon
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Glove Durability
Mediumweight
ANSI/ISEA Abrasion Level
3
Finger Coverage
Full Finger
Glove Coating Material
Polyurethane
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Glove Coating Finish
Smooth
Glove Coating Color
Gray
Glove Lining Material
Unlined
Glove Construction
Seamless Knit
Glove Coating Cover
Palm
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Touchscreen Compatible
No
Silicone-Free
No
Knit Material Color
Black
Coating Type
Dipped
Knit Material
Nylon
Latex-Free
No

Description

Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.