Knit Gloves, S, 12 PK
Mfr # 9396S
Zoro # G1200477
product price: $37.15
/pk 12, $3.10/eaKey Features
Size
S
Suggested Use Environment
Dry
ANSI/ISEA Abrasion Level
Not Rated
Size- Alpha
S
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9396S
Zoro #
G1200477
UPC #
30451431640593
Country of Origin
Mexico
Dimensions
Glove Size
S
Size
S
Size- Alpha
S
Details
Item
Knit Gloves
Suggested Use Environment
Dry
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Aramid - Kevlar
Cuff Style
Knit Wrist
Color
Yellow
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.