Knit Gloves, S, 12 PK
Mfr # 9508SM
Zoro # G3303155
product price: $8.59
/pk 12, $0.72/eaKey Features
Glove Size
S
Size
S
ANSI/ISEA Abrasion Level
Not Rated
Size- Alpha
S
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9508SM
Zoro #
G3303155
UPC #
30451439508819
Country of Origin
Mexico
Dimensions
Glove Size
S
Size
S
Size- Alpha
S
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Natural
Glove Materials
Cotton Polyester Blend
Cuff Style
Knit Wrist
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.