Knit Gloves, S, 12 PK
Mfr # 9635S
Zoro # G3601580
product price: $4.15
/pk 12, $0.35/eaSold in multiples of 2 for $8.30
Key Features
Glove Size
S
Size
S
ANSI/ISEA Abrasion Level
Not Rated
Size- Alpha
S
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9635S
Zoro #
G3601580
UPC #
30451439635157
Country of Origin
Mexico
Dimensions
Glove Size
S
Size
S
Size- Alpha
S
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Glove Materials
Cotton Polyester Blend
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.