Zoro Homepage

Knit Gloves, S, 12 PK

  • Mfr # 9642SM

  • Zoro # G3601687


product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38

Key Features

Glove Size
S
Size
S
ANSI/ISEA Abrasion Level
Not Rated
Size- Alpha
S
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9642SM
Zoro #
G3601687
UPC #
30451439642605
Country of Origin
Mexico

Dimensions

Glove Size
S
Size
S
Size- Alpha
S

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton Polyester Blend
Cuff Style
Knit Wrist
Color
Multi-Color

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.