Knit Gloves, Sandy Latex, XL, Finished, Knit

  • Mfr # K9697XL
  • Zoro # G315821342
product price: 
$
8.15
/pr

Key Features

Lining
Acrylic
Cuff Style
Knit
Insulated
Yes
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Series
K9697
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K9697XL
Zoro #
G315821342
UPC #
045143891443
Country of Origin
China

Dimensions

Size
XL
Size- Numeric
10
Size- Alpha
XL
Thickness
13 ga
Glove Length
10 in

Details

Item
Knit Gloves
Lining
Acrylic
Cuff Style
Knit
Insulated
Yes
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Series
K9697
Glove Lining Material
Acrylic Terry
Glove Coating Finish
Sandy
Palm Type
Coated
Finger Coverage
Full Finger
Hand Protection Style
Glove
Double-Dipped
No
Glove Construction
Knitted
Base Coating Material
Sandy Latex
Electrostatic Properties
Insulative
Base Coating Coverage
Palm
Touchscreen Compatible
Yes
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Latex-Free
No
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Latex
EN 388 Rating
3XXXXX
Glove Hand Style
Left and Right
Reversible
No
Lint-Free
No
Fabric Weight
13 g
Includes Finger Fourchettes
No
Hem Style
Finished
Glove Insulation Weight
13 g
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
EN 511 Rating
2,001
Pairs per Package
12
ANSI/ISEA Abrasion Cycles
3,800
ANSI/ISEA Puncture Force
96 N

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cold-Insulated, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Glove Insulation Weight 13 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews