Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # K9697XXL

  • Zoro # G216556060


product price: $8.69
/pr

Key Features

Includes Finger Fourchettes
No
Lint-Free
No
Minimum Temperature
0 Degrees F
Reversible
No
Size- Numeric
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9697XXL
Zoro #
G216556060
UPC #
045143891467
Country of Origin
China

Dimensions

Size- Numeric
11
Size- Alpha
2XL
Thickness
13 ga
Glove Length
9 in
Glove Size
2XL

Details

Includes Finger Fourchettes
No
Lint-Free
No
Minimum Temperature
0 Degrees F
Reversible
No
Series
K9697
Silicone-Free
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Glove Coating Coverage
Palm
Glove Lining Material
Acrylic Terry
Glove Coating Material
Latex
Glove Coating Color
Black
Glove Insulation Material
Acrylic Terry
Cuff Style
Knit
Double-Dipped
Yes
Latex-Free
No
Sold As
Pair
Fabric Weight
13 g
Pairs per Package
12
Knit Material
Terry Cloth
Hem Style
Finished
ANSI/ISEA Abrasion Level
4
Finger Coverage
Full Finger
Glove Coating Finish
Sandy
Glove Features
Dexterity
Task and Chore Glove Style
Knit
Base Coating Material
Latex
Electrostatic Properties
Insulative
EN 388 Rating
Not Rated
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Insulated
Yes
Base Coating Coverage
Palm
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
3
Glove Hand Style
Left and Right
Knit Material Color
Blue
ANSI/ISEA Cut Level
A4
Item
Knit Gloves
Glove Construction
Knitted
EN 511 Rating
511

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Terry Cloth, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, Leather Palm Material Not Applicable, EN 388 Rating Not Rated, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.