Zoro Homepage

Knit Gloves, Smooth Palm, Knit, 12 PK

  • Mfr # 96671M

  • Zoro # G015822199


product price: $47.99
/pk 12, $4.00/ea

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
Glove Coating Material
Nitrile
Glove Features
Dexterity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96671M
Zoro #
G015822199
UPC #
045143891221
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Numeric
8
Size- Alpha
M
Glove Length
10 in
Glove Size
Medium

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
Glove Coating Material
Nitrile
Glove Features
Dexterity
Finger Coverage
Full Finger
Double-Dipped
No
Electrostatic Properties
Dissipative
Knit Material
Yarn
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A1
Base Coating Material
Nitrile
Hand Protection Style
Glove
Knit Material Color
Black
Glove Coating Finish
Smooth
Palm Type
Coated
Glove Coating Color
Black
Base Coating Coverage
Palm
Insulated
No
ANSI/ISEA Puncture Level
2
Series
96671
ANSI/ISEA Abrasion Level
3
Glove Construction
Knitted
Glove Lining Material
Unlined
Latex-Free
No
Silicone-Free
No
Hem Style
Finished
Fabric Weight
21 g
EN 388 Rating
3XXXXX
Reversible
No
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Lint-Free
No
Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Standards ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.