Zoro Homepage

Knit Gloves, Smooth Palm, Knit, 12 PK

  • Mfr # 96671S

  • Zoro # G215822197


product price: $47.99
/pk 12, $4.00/ea

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96671S
Zoro #
G215822197
UPC #
045143891238
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Alpha
S
Size- Numeric
7
Glove Length
10 in
Glove Size
Small

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Double-Dipped
No
Glove Construction
Knitted
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
2
Knit Material Color
Black
Glove Coating Finish
Smooth
Base Coating Coverage
Palm
Palm Type
Coated
Knit Material
Yarn
ANSI/ISEA Abrasion Level
3
Base Coating Material
Nitrile
Electrostatic Properties
Dissipative
Glove Features
Dexterity
Glove Coating Color
Black
Series
96671
Hand Protection Style
Glove
Task and Chore Glove Style
Knit
Insulated
No
Silicone-Free
No
Reversible
No
Includes Finger Fourchettes
No
Fabric Weight
21 g
Lint-Free
No
Touchscreen Compatible
No
EN 388 Rating
3XXXXX
Glove Hand Style
Left and Right
Glove Lining Material
Unlined
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Standards ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.