Knit Gloves, Smooth Palm, Knit, 12 PK

  • Mfr # 96671XXL

  • Zoro # G415822201


product price: $47.99
/pk 12, $4.00/ea

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
Electrostatic Properties
Dissipative
Base Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96671XXL
Zoro #
G415822201
UPC #
045143891269
Country of Origin
China

Dimensions

Size- Alpha
2XL
Size- Numeric
11
Thickness
21 ga
Glove Length
10 in
Glove Size
2XL

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
Electrostatic Properties
Dissipative
Base Coating Material
Nitrile
Knit Material Color
Black
Finger Coverage
Full Finger
Glove Features
Dexterity
Palm Type
Coated
Knit Material
Yarn
ANSI/ISEA Abrasion Level
3
Insulated
No
Glove Coating Finish
Smooth
Series
96671
ANSI/ISEA Puncture Level
2
Glove Construction
Knitted
Base Coating Coverage
Palm
Hand Protection Style
Glove
Glove Coating Color
Black
Double-Dipped
No
ANSI/ISEA Cut Level
A1
Task and Chore Glove Style
Knit
Glove Coating Material
Nitrile
Hem Style
Finished
Silicone-Free
No
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3XXXXX
Touchscreen Compatible
No
Reversible
No
Glove Lining Material
Unlined
Glove Hand Style
Left and Right
Lint-Free
No
Fabric Weight
21 g
Latex-Free
No
Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Standards ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.