Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Knit, 12 PK

  • Mfr # 96691L

  • Zoro # G515822200


product price: $39.19
/pk 12, $3.27/ea

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
Knit Material Color
Black
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96691L
Zoro #
G515822200
UPC #
045143891283
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Numeric
9
Size- Alpha
L
Glove Length
10 in
Glove Size
Large

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388
Knit Material Color
Black
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Polyurethane
Task and Chore Glove Style
Knit
Finger Coverage
Full Finger
Base Coating Material
Polyurethane
Glove Coating Color
Black
Insulated
No
Glove Construction
Knitted
Electrostatic Properties
Dissipative
Double-Dipped
No
ANSI/ISEA Puncture Level
2
Knit Material
Yarn
ANSI/ISEA Cut Level
A1
Series
96691
Palm Type
Coated
Glove Coating Finish
Smooth
Glove Features
Dexterity
Base Coating Coverage
Palm
Hand Protection Style
Glove
Hem Style
Finished
Glove Hand Style
Left and Right
Glove Lining Material
Unlined
Includes Finger Fourchettes
No
EN 388 Rating
3XXXXX
Silicone-Free
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Fabric Weight
21 g
Reversible
No
Lint-Free
No
Latex-Free
No
Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Standards ANSI/ISEA 105:2024, EN 388:2016, EN-16350, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.