Knit Gloves, XL, 12 PK
Mfr # 9633XLM
Zoro # G3303277
product price: $12.89
/pk 12, $1.07/eaKey Features
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Nylon
Cuff Style
Knit Wrist
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9633XLM
Zoro #
G3303277
UPC #
-
Country of Origin
Mexico
Dimensions
Glove Size
XL
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Nylon
Cuff Style
Knit Wrist
Color
White
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.