Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton Polyester Blend, Fish Net Palm, Gray, XL, 12 PK

  • Mfr # 9676XLM

  • Zoro # G3106218


product price: $14.29
/pk 12, $1.19/ea

Key Features

Color
Gray
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Palm
Length
10 1/2 in
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9676XLM
Zoro #
G3106218
UPC #
045143967674
Country of Origin
Mexico

Dimensions

Glove Size
XL
Length
10 1/2 in
Glove Length
10 1/2 in
Thickness
7 ga

Details

Item
Knit Gloves
Color
Gray
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Palm
Thumb Style
Straight
Application
Assembly Line Production, Automotive, Landscaping, Warehousing
Coating Coverage
Front/Back
Glove Coating Material
PVC
Glove Style
Knit
Finger Style
Full Finger
Glove Coating Finish
Fish Net
Glove Lining Material
Polyester
Glove Coating Cover
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Polyester
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.