Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Sleeve, Yellow, L, Kevlar

  • Mfr # 9378KFT

  • Zoro # G7974532


product price: $7.45
/ea

Key Features

Size
L
Length
18 in
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9378KFT
Zoro #
G7974532
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Length
18 in
Sleeve Length
18 in
Thickness
7 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Level - 2011
A4
Sleeve Performance
General Purpose
Sleeve Style
Sleeve with Thumbhole
Latex-Free
Latex-Free
Sleeve Construction
Seamless Knit
Brand and Series
MCR Safety Cut Pro(R)
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
Series
Cut Pro(R)
ANSI/ISEA Cut Load
Greater Than 2,100 g
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
3
EN 388 Rating
XA42XX
Stitching Material
Kevlar(R)/Synthetic
Maximum Temperature
392 Degrees F
Sleeve Features
Cut-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size L, Series Cut Pro(R), Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105, Stitching Material Kevlar(R)/Synthetic, ANSI/ISEA Heat Level 3, EN 388 Rating XA42XX, ANSI/ISEA Cut Load Greater Than 2,100 g, ANSI/ISEA Abrasion Level Not Tested

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.