Shop MCR SAFETY
See all product information
Create Account
Knit Sleeve, Yellow, Universal, Kevlar
- Mfr # 9374TL
- Zoro # G3683690
product price:Â
$
5.49
/ea
Sold in multiples of 10 for
$54.90
Key Features
Size
Universal
Length
14"
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
Kevlar(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9374TL
- Zoro #
- G3683690
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Knit Sleeve
- ANSI/ISEA Cut Level
- A4
- Color
- Yellow
- Sleeve Material
- Kevlar(R)
- ANSI/ISEA Abrasion Level
- Not Tested
- Standards
- ANSI/ISEA 105
- Application
- Sleeve Style
- Sleeve with Thumbhole
- Latex-Free
- Latex-Free
- Sleeve Performance
- General Purpose with Leather Pad
- Cuff Style
- Shirred Slip-On
- Brand and Series
- MCR Safety CutPro 9374T
- Silicone-Free
- Contains Silicone
- ANSI/ISEA Puncture Level
- 4
- Sleeve Features
- Cut-Resistant, Leather Wear Pad
- Sleeve Type
- Knit Cuff
- Series
- Cut Pro(R) 9374T
- ANSI/ISEA Heat Level
- 4
- Maximum Temperature
- 500 Degrees F
- Wire Color
- Yellow
Dimensions
- Size
- Universal
- Length
- 14"
- Thickness
- 7 ga
- Sleeve Length
- 14 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 0, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Cut Pro(R) 9374T, Sleeve Features Cut-Resistant, Leather Wear Pad, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 4, ANSI/ISEA Abrasion Level Not Tested, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.