KW18 Knit Sleeve, 18 in Length, 24 ga Thick, Beige

  • Mfr # KW18S

  • Zoro # G8333334


product price:  $3.19
/ea

Key Features

Color
Beige
Material
Cotton
Size
Universal
Overall Length
18 in
Thickness
24 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW18S
Zoro #
G8333334
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal
Overall Length
18 in
Thickness
24 ga

Details

Item
Knit Sleeve
Color
Beige
Material
Cotton
Cuff Style
Elastic
Fabric Weight
19 g
Silicone-Free
Contains Silicone
Brand and Series
MCR Safety KW18
Sleeve Construction
Seamless Knit
Latex-Free
Latex-Free
Series
KW18
Sleeve Material
Cotton
Sleeve Style
Sleeve
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Level
Not Tested
Garment Style
Knit Cuff

Description

Seamless Cotton Sleeve
18 Inch Length, 21⁄4 Inch Width
Soft, Lightweight, Cool and Comfortable
Single Ply


MCR Safety offers a variety of arm coverings and sleeves made of different materials and used for various applications. Materials range from simple cotton that offers protection from minor abrasion, scratches, and dust to much more advanced materials such as DuPont Kevlar and Dyneema fibers. The KW18S is a single-ply 18-inch seamless knit cotton sleeve that provides lightweight arm protection. The natural cotton material is soft and extremely cool for maximum comfort. If you are searching for the best protective sleeve options, look no further than MCR Safety!


• Cotton sleeves for basic arm protection
• 18-inches long for excellent coverage
• Cool and easy to wear cotton
• Provides basic dry abrasion protection
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.