Zoro Homepage

Lanyard, Black, 25 in Length, Slip-On Attachment

  • Mfr # 210

  • Zoro # G516297724


product price: $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Attachment Type
Slip-On
Length
25 in
Color
Black
Standards
TAA Compliant
Features
Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G516297724
UPC #
766868062115
Country of Origin
Taiwan, Province of China

Dimensions

Length
25 in

Details

Item
Lanyard
Attachment Type
Slip-On
Color
Black
Standards
TAA Compliant
Features
Metal Detectable
Body Material
Rubber
For Use With
Safety Glasses
End Material
Metal

Description

Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.