Lanyard, High-Visibility Orange, 28 in Length, Slip-On Attachment
Mfr # 220HO
Zoro # G016297712
product price: $2.75
/eaSold in multiples of 12 for $33.00
Key Features
Attachment Type
Slip-On
Length
28 in
Color
High-Visibility Orange
Standards
TAA Compliant
For Use With
Safety Glasses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220HO
Zoro #
G016297712
UPC #
766868544635
Country of Origin
Taiwan, Province of China
Dimensions
Length
28 in
Details
Item
Lanyard
Attachment Type
Slip-On
Color
High-Visibility Orange
Standards
TAA Compliant
For Use With
Safety Glasses
Features
Adjustable
Body Material
Acrylic
Metal Detectable
No
Description
Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.