Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex, Crinkle Finish, 2XL 12 PK

  • Mfr # 9680XXL

  • Zoro # G811218233


product price: $30.27
/pk 12, $2.52/ea

Key Features

Glove Size
2XL
Glove Coating Material
Latex
Glove Coating Finish
Crinkle Finish
Thickness
10 ga
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680XXL
Zoro #
G811218233
UPC #
45143593460
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Thickness
10 ga

Details

Glove Coating Material
Latex
Glove Coating Finish
Crinkle Finish
Glove Construction
Seamless Knit

Description

NXG Palm Dip 10 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.