Latex, Crinkle Finish, 3 Abrasion Level, S 12 PK

  • Mfr # N9680S

  • Zoro # G106376853


product price: $86.98
/pk 12, $7.25/ea
Free Shipping & Returns

Key Features

Glove Size
S
Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Crinkle Finish
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9680S
Zoro #
G106376853
UPC #
45143868018
Country of Origin
United States

Dimensions

Glove Size
S
Thickness
15 ga

Details

Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Crinkle Finish
Glove Construction
Latex Coated Palm
Insulated
No
Cuff Style
Knit Wrist
Glove Materials
Nylon

Description

NINJA FLEX 15 GAUGE RED 100% NYLON SHELL GRAY LATEX
    CRINKLE LATEX COATING PROVIDING SUPERB FLEXIBILITY, ELASTICITY, AND DURABILITY COMPONENT MATERIALS COMPLY WITH ALL RELEVANT FEDERAL REGULATIONS FOR FOOD CONTACT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.