Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex, Crinkle Finish, 4 Abrasion Level, M 12 PK

  • Mfr # 9680M

  • Zoro # G206591965


product price: $71.15
/pk 12, $5.93/ea

Key Features

Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Crinkle Finish
Glove Construction
Latex Coated Palm
ANSI/ISEA Cut Level
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680M
Zoro #
G206591965
UPC #
45143968022
Country of Origin
Malaysia

Dimensions

Glove Size
M

Details

Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Crinkle Finish
Glove Construction
Latex Coated Palm
ANSI/ISEA Cut Level
A2
Cuff Style
Knit Wrist
Insulated
No
Glove Materials
Cotton Polyester Blend

Description

FLEX-TUFF 10 GAGE BLUELAYTEX CTD PALM
    NATURAL RUBBER PROVIDES ABRASION RESISTANCE EXCELLENT COMFORT AND FIT STYLE: TEXTURED PALM & FINGERS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.