
Latex, Crinkle Finish, 4 Abrasion Level, XL 12 PK
Mfr # 9680XL
Zoro # G606591978
product price: $71.15
/pk 12, $5.93/eaKey Features
Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Crinkle Finish
Thickness
10 ga
Glove Construction
Latex Coated Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9680XL
Zoro #
G606591978
UPC #
045143968046
Country of Origin
Malaysia
Dimensions
Glove Size
XL
Thickness
10 ga
Details
Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Crinkle Finish
Glove Construction
Latex Coated Palm
ANSI/ISEA Cut Level
A2
Cuff Style
Knit Wrist
Insulated
No
Glove Materials
Cotton Polyester Blend
Description
FLEX-TUFF 10 GAGE BLUELATEX CTD PALM
- NATURAL RUBBER PROVIDES ABRASION RESISTANCE EXCELLENT COMFORT AND FIT STYLE: TEXTURED PALM & FINGERS
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.