Zoro Homepage

Latex, Rough Finish, Full, L 12 PK

  • Mfr # 6850S

  • Zoro # G711218753


product price: $56.79
/pk 12, $4.73/ea

Key Features

Glove Size
L
Glove Coating Material
Latex
Glove Coating Coverage
Full
Glove Coating Finish
Rough Finish
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6850S
Zoro #
G711218753
UPC #
45143685028
Country of Origin
Malaysia

Dimensions

Glove Size
L
Glove Length
10 in

Details

Glove Coating Material
Latex
Glove Coating Coverage
Full
Glove Coating Finish
Rough Finish

Description

Blue Grit Rubber Dip 10''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.